Skip to content Skip to navigation menu
ClevelandC86103

C86103

4-40 UNC DIN HSSE 3FLT UNI SPPT 2B TIALN PRO-861SP
Item #113832061
  • Inch
  • #4-40 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS-E Material
  • TiAlN Coating
  • 3 Flutes
+ Show More + Show Less
ClevelandC86103
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • #4-40 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS-E Material
  • TiAlN Coating
Thread Type UNC
Overall Length 2.2047 in
Material HSS-E
Shank Square Width - Metric 2.79 mm
Tap Type Machine
Thread Size & Type #4-40 UNC
Thread Creation Thread Cutting
Thread Size #4
Chamfer Type Plug
Operation Type Thru-Hole
No. of Flutes 3
Truncated Threads No
Direction of Cut Right Hand
Shank Square Width 0.11 in
Blank Construction DIN/ANSI
Shank Size - Metric 3.58 mm
Spiral Point Yes
Interrupted Thread No
Diameter - Decimal 0.112 in
Shank End Feature Square
Thread Length - Metric 16.99 mm
Thread Size - Metric 2.84 mm
Ground Threads Yes
Shank Square Length 0.19 in
Thread Per Inch 40
Shank Square Length - Metric 4.83 mm
Thread Tolerance 2B
Thread Length 0.669 in
Thread Size - Decimal 0.112 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison