- 5/8 in Diameter
- Carbide Material
- 6 in Overall Length
- ZrN Coating
| End Style | Square |
| Direction of Cut | Right Hand |
| Mill Construction | High Helix for Aluminum |
| Length Of Cut - Metric | 95.25 mm |
| Mill LOC Designation | Extra Long |
| Shank Size - Metric | 15.88 mm |
| Flute Type | Spiral |
| Center Cutting | Yes |
| Material | Carbide |
| Diameter - Decimal | 0.625 in |
| No. of Flutes | 2 |
| Diameter - Fraction | 5/8 in |
| Length of Cut | 3.75 in |
| Overall Length | 6 in |
| Weight | 0.0 LB |

