Skip to content Skip to navigation menu
ClevelandC84017

C84017

2FLSE-SCEM ALUM 7/16x7/16x2x4 -ZrN
Item #115112908
  • 7/16 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • ZrN Coating
ClevelandC84017
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/16 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • ZrN Coating
No. of Flutes 2
End Style Square
Overall Length 4 in
Material Carbide
Flute Type Spiral
Shank Size - Metric 11.11 mm
Length Of Cut - Metric 50.8 mm
Diameter - Fraction 7/16 in
Mill Construction High Helix for Aluminum
Center Cutting Yes
Direction of Cut Right Hand
Diameter - Decimal 0.4375 in
Length of Cut 2 in
Mill LOC Designation Long
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison