
- 7/16 in Diameter
- Carbide Material
- 2.5 in Overall Length
- ZrN Coating
Shank Size - Metric | 11.11 mm |
Material | Carbide |
Flute Type | Spiral |
Overall Length | 2.5 in |
Direction of Cut | Right Hand |
Length Of Cut - Metric | 14.29 mm |
Center Cutting | Yes |
Diameter - Fraction | 7/16 in |
No. of Flutes | 2 |
End Style | Square |
Length of Cut | 0.5625 in |
Mill Construction | High Helix for Aluminum |
Diameter - Decimal | 0.4375 in |
Mill LOC Designation | Stub |
Weight | 0.0 LB |
