
- 5/16 in Diameter
- Carbide Material
- 2.5 in Overall Length
- ZrN Coating
Length of Cut | 0.8125 in |
Overall Length | 2.5 in |
No. of Flutes | 2 |
Flute Type | Spiral |
Diameter - Decimal | 0.3125 in |
Diameter - Fraction | 5/16 in |
Mill Construction | High Helix for Aluminum |
Direction of Cut | Right Hand |
Mill LOC Designation | Regular |
Center Cutting | Yes |
Length Of Cut - Metric | 20.64 mm |
Shank Size - Metric | 7.94 mm |
Material | Carbide |
End Style | Square |
Weight | 0.0 LB |
