Skip to content Skip to navigation menu
ClevelandC83564

C83564

CEM-SE4B 1/2x3x6 4FL GP Ball-SCEM-TiAlN
Item #113832043
  • 1/2 in Diameter
  • Carbide Material
  • 6 in Overall Length
  • TiAlN Coating
ClevelandC83564
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Diameter
  • Carbide Material
  • 6 in Overall Length
  • TiAlN Coating
Mill Construction General Purpose
Flute Type Spiral
Direction of Cut Right Hand
Material Carbide
Length Of Cut - Metric 76.2 mm
No. of Flutes 4
Overall Length 6 in
End Style Ball Nose
Diameter - Decimal 0.5 in
Center Cutting Yes
Diameter - Fraction 1/2 in
Length of Cut 3 in
Mill LOC Designation Extra Long
Shank Size - Metric 12.7 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison