- 7/16 in Diameter
- Carbide Material
- 2.5 in Overall Length
- TiAlN Coating
| Diameter - Decimal | 0.4375 in |
| Flute Type | Spiral |
| No. of Flutes | 4 |
| Diameter - Fraction | 7/16 in |
| Mill Construction | General Purpose |
| End Style | Ball Nose |
| Center Cutting | Yes |
| Direction of Cut | Right Hand |
| Material | Carbide |
| Mill LOC Designation | Stub |
| Length of Cut | 0.625 in |
| Length Of Cut - Metric | 15.88 mm |
| Overall Length | 2.5 in |
| Shank Size - Metric | 11.11 mm |
| Weight | 0.0 LB |

