Skip to content Skip to navigation menu
ClevelandC83549

C83549

CEM-SE4B 3/8x1x2 1/2 4FL GP Ball-SCEM-TiAlN
Item #113832028
  • 3/8 in Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • TiAlN Coating
ClevelandC83549
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • TiAlN Coating
Length of Cut 1 in
Shank Size - Metric 9.52 mm
Overall Length 2.5 in
No. of Flutes 4
Diameter - Fraction 3/8 in
Diameter - Decimal 0.375 in
Direction of Cut Right Hand
End Style Ball Nose
Mill Construction General Purpose
Mill LOC Designation Regular
Center Cutting Yes
Flute Type Spiral
Material Carbide
Length Of Cut - Metric 25.4 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison