- 1/2 in Diameter
- Carbide Material
- 3 in Overall Length
- TiAlN Coating
| Diameter - Decimal | 0.5 in |
| Mill LOC Designation | Regular |
| End Style | Corner Radius |
| Mill Construction | General Purpose |
| Material | Carbide |
| Length of Cut | 1 in |
| Flute Type | Spiral |
| Center Cutting | Yes |
| No. of Flutes | 4 |
| Length Of Cut - Metric | 25.4 mm |
| Overall Length | 3 in |
| Mill Corner Radius | 0.06 in |
| Shank Size - Metric | 12.7 mm |
| Mill Corner Radius - Metric | 1.52 mm |
| Diameter - Fraction | 1/2 in |
| Direction of Cut | Right Hand |
| Weight | 0.0 LB |

