Skip to content Skip to navigation menu
ClevelandC81866

C81866

CEM-SE4 5/16x1 5/8x4 4FL GP .000 CR-SCEM-TiAlN
Item #113831915
  • 5/16 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • TiAlN Coating
ClevelandC81866
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/16 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • TiAlN Coating
Center Cutting Yes
No. of Flutes 4
Length Of Cut - Metric 41.27 mm
Diameter - Fraction 5/16 in
Shank Size - Metric 7.94 mm
End Style Corner Radius
Direction of Cut Right Hand
Length of Cut 1.625 in
Mill LOC Designation Extra Long
Overall Length 4 in
Flute Type Spiral
Mill Construction General Purpose
Material Carbide
Diameter - Decimal 0.3125 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison