Skip to content Skip to navigation menu
ClevelandC81835

C81835

3/16x3/16x5/8x2 4Flt GP 0.020 CR - TiAlN
Item #113831884
  • 3/16 in Diameter
  • Carbide Material
  • 2 in Overall Length
  • TiAlN Coating
ClevelandC81835
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/16 in Diameter
  • Carbide Material
  • 2 in Overall Length
  • TiAlN Coating
Length of Cut 0.625 in
Diameter - Decimal 0.1875 in
Overall Length 2 in
Mill LOC Designation Regular
Diameter - Fraction 3/16 in
Mill Construction General Purpose
Mill Corner Radius 0.02 in
Direction of Cut Right Hand
Material Carbide
Length Of Cut - Metric 15.88 mm
Shank Size - Metric 4.76 mm
Flute Type Spiral
End Style Corner Radius
Mill Corner Radius - Metric 0.51 mm
No. of Flutes 4
Center Cutting Yes
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison