- 1/8 in Diameter
- Carbide Material
- 2.25 in Overall Length
- TiAlN Coating
| Shank Size - Metric | 3.17 mm |
| Length Of Cut - Metric | 19.05 mm |
| Mill LOC Designation | Regular |
| Length of Cut | 0.75 in |
| Material | Carbide |
| Mill Construction | General Purpose |
| Diameter - Decimal | 0.125 in |
| Center Cutting | Yes |
| No. of Flutes | 4 |
| Diameter - Fraction | 1/8 in |
| Flute Type | Spiral |
| Direction of Cut | Right Hand |
| Overall Length | 2.25 in |
| End Style | Corner Radius |
| Weight | 0.0 LB |

