Skip to content Skip to navigation menu
ClevelandC81806

C81806

1/32x1/8x1/8x1 1/2 4Flt GP 0.000 CR - TiAlN
Item #113831845
  • 1/32 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • TiAlN Coating
ClevelandC81806
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/32 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • TiAlN Coating
No. of Flutes 4
Mill Construction General Purpose
Center Cutting Yes
Direction of Cut Right Hand
Diameter - Decimal 0.0312 in
Flute Type Spiral
Overall Length 1.5 in
Shank Size - Metric 3.17 mm
Material Carbide
Length of Cut 0.0938 in
End Style Corner Radius
Diameter - Fraction 1/32 in
Mill LOC Designation Stub
Length Of Cut - Metric 2.38 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison