Skip to content Skip to navigation menu
ClevelandC81698

C81698

1x1x1 1/2x4 3Flt GP 0.000 CR - TiAlN
Item #113831840
  • 1 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • TiAlN Coating
ClevelandC81698
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • TiAlN Coating
Mill LOC Designation Regular
Length Of Cut - Metric 38.1 mm
Flute Type Spiral
Overall Length 4 in
Material Carbide
Length of Cut 1.5 in
Diameter - Fraction 1 in
Center Cutting Yes
Mill Construction General Purpose
Diameter - Decimal 1 in
Shank Size - Metric 25.4 mm
Direction of Cut Right Hand
No. of Flutes 3
End Style Corner Radius
Diameter - Metric 25.40 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison