Skip to content Skip to navigation menu
ClevelandC81695

C81695

3/4x3/4x1 1/2x4 3Flt GP 0.060 CR - TiAlN
Item #113831837
  • 3/4 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • TiAlN Coating
ClevelandC81695
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • TiAlN Coating
Flute Type Spiral
Length of Cut 1.5 in
End Style Corner Radius
Length Of Cut - Metric 38.1 mm
Mill LOC Designation Regular
Shank Size - Metric 19.05 mm
Diameter - Fraction 3/4 in
No. of Flutes 3
Mill Corner Radius 0.06 in
Material Carbide
Mill Corner Radius - Metric 1.52 mm
Overall Length 4 in
Mill Construction General Purpose
Center Cutting Yes
Diameter - Decimal 0.75 in
Direction of Cut Right Hand
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison