Skip to content Skip to navigation menu
ClevelandC81072

C81072

3/4x3/4x1 1/2x4 2Flt GP 0.090 CR - TiAlN
Item #113831787
  • 3/4 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • TiAlN Coating
ClevelandC81072
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • TiAlN Coating
Mill LOC Designation Regular
Length of Cut 1.5 in
Mill Corner Radius 0.09 in
Diameter - Fraction 3/4 in
Center Cutting Yes
Mill Corner Radius - Metric 2.29 mm
Flute Type Spiral
No. of Flutes 2
Length Of Cut - Metric 38.1 mm
Direction of Cut Right Hand
Diameter - Decimal 0.75 in
Material Carbide
Shank Size - Metric 19.05 mm
Overall Length 4 in
End Style Corner Radius
Mill Construction General Purpose
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison