Skip to content Skip to navigation menu
ClevelandC81032

C81032

17/64x5/16x7/8x2 1/2 2Flt GP 0.000 CR - TiAlN
Item #113831747
  • 17/64 in Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • TiAlN Coating
ClevelandC81032
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 17/64 in Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • TiAlN Coating
Shank Size - Metric 7.94 mm
Diameter - Fraction 17/64 in
Mill LOC Designation Regular
Flute Type Spiral
Center Cutting Yes
Material Carbide
Length of Cut 0.875 in
Mill Construction General Purpose
Length Of Cut - Metric 22.22 mm
No. of Flutes 2
Overall Length 2.5 in
End Style Corner Radius
Diameter - Decimal 0.2656 in
Direction of Cut Right Hand
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison