Skip to content Skip to navigation menu
ClevelandC81026

C81026

1/4x1/4x3/4x2 1/2 2Flt GP 0.000 CR - TiAlN
Item #113831741
  • E Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • TiAlN Coating
ClevelandC81026
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • E Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • TiAlN Coating
Diameter - Decimal 0.25 in
No. of Flutes 2
Diameter - Fraction 1/4 in
Mill LOC Designation Regular
Overall Length 2.5 in
Mill Construction General Purpose
Length Of Cut - Metric 19.05 mm
Center Cutting Yes
Diameter - Wire E
Direction of Cut Right Hand
End Style Corner Radius
Flute Type Spiral
Shank Size - Metric 6.35 mm
Length of Cut 0.75 in
Material Carbide
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison