Skip to content Skip to navigation menu
ClevelandC81001

C81001

CEM-SE2 1/32x1/8x1 1/2 2FL GP .000 CR-SCEM-TiAlN
Item #113831706
  • 1/32 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • TiAlN Coating
ClevelandC81001
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/32 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • TiAlN Coating
Length Of Cut - Metric 2.38 mm
Mill LOC Designation Stub
Diameter - Fraction 1/32 in
Flute Type Spiral
No. of Flutes 2
End Style Corner Radius
Center Cutting Yes
Shank Size - Metric 3.17 mm
Diameter - Decimal 0.0312 in
Mill Construction General Purpose
Length of Cut 0.0938 in
Direction of Cut Right Hand
Overall Length 1.5 in
Material Carbide
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison