- 7/16 in Diameter
- Carbide Material
- 4 in Overall Length
- TiAlN Coating
| Direction of Cut | Right Hand |
| Diameter - Fraction | 7/16 in |
| No. of Flutes | 2 |
| Overall Length | 4 in |
| Center Cutting | Yes |
| Mill LOC Designation | Long |
| Shank Size - Metric | 11.11 mm |
| Length Of Cut - Metric | 50.8 mm |
| Diameter - Decimal | 0.4375 in |
| End Style | Ball Nose |
| Length of Cut | 2 in |
| Mill Construction | General Purpose |
| Material | Carbide |
| Flute Type | Spiral |
| Weight | 0.0 LB |

