Skip to content Skip to navigation menu
ClevelandC80938

C80938

1/4x1/4x1 1/2x4 2Flt GP Ball - TiAlN
Item #113831669
  • E Diameter
  • Carbide Material
  • 4 in Overall Length
  • TiAlN Coating
ClevelandC80938
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • E Diameter
  • Carbide Material
  • 4 in Overall Length
  • TiAlN Coating
Material Carbide
Length of Cut 1.5 in
Mill Construction General Purpose
Mill LOC Designation Reach
Diameter - Decimal 0.25 in
Shank Size - Metric 6.35 mm
No. of Flutes 2
Diameter - Fraction 1/4 in
Flute Type Spiral
Diameter - Wire E
End Style Ball Nose
Length Of Cut - Metric 38.1 mm
Center Cutting Yes
Overall Length 4 in
Direction of Cut Right Hand
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison