Skip to content Skip to navigation menu
ClevelandC80937

C80937

1/4x1/4x1 1/8x3 2Flt GP Ball - TiAlN
Item #113831668
  • E Diameter
  • Carbide Material
  • 3 in Overall Length
  • TiAlN Coating
ClevelandC80937
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • E Diameter
  • Carbide Material
  • 3 in Overall Length
  • TiAlN Coating
Mill Construction General Purpose
No. of Flutes 2
Material Carbide
Diameter - Decimal 0.25 in
Diameter - Fraction 1/4 in
Length of Cut 1.125 in
Direction of Cut Right Hand
Shank Size - Metric 6.35 mm
Center Cutting Yes
Overall Length 3 in
Mill LOC Designation Long
Flute Type Spiral
End Style Ball Nose
Length Of Cut - Metric 28.57 mm
Diameter - Wire E
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison