Skip to content Skip to navigation menu
ClevelandC80922

C80922

1/8x1/8x1/2x1 1/2 2Flt GP Ball -TiAlN
Item #113831653
  • 1/8 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • TiAlN Coating
ClevelandC80922
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/8 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • TiAlN Coating
Material Carbide
Shank Size - Metric 3.17 mm
Length of Cut 0.5 in
Flute Type Spiral
Length Of Cut - Metric 12.7 mm
Center Cutting Yes
Diameter - Decimal 0.125 in
Overall Length 1.5 in
No. of Flutes 2
End Style Ball Nose
Mill LOC Designation Regular
Diameter - Fraction 1/8 in
Mill Construction General Purpose
Direction of Cut Right Hand
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison