Skip to content Skip to navigation menu
ClevelandC80916

C80916

1/16x1/8x1/8x1 1/2 2Flt GP Ball -TiAlN
Item #113831647
  • 1/16 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • TiAlN Coating
ClevelandC80916
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/16 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • TiAlN Coating
Length Of Cut - Metric 3.17 mm
Material Carbide
Direction of Cut Right Hand
Diameter - Fraction 1/16 in
Diameter - Decimal 0.0625 in
Length of Cut 0.125 in
Shank Size - Metric 3.17 mm
Flute Type Spiral
No. of Flutes 2
Center Cutting Yes
End Style Ball Nose
Mill LOC Designation Stub
Mill Construction General Purpose
Overall Length 1.5 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison