- 3/4 in Diameter
- Carbide Material
- 5 in Overall Length
- AP/MAX Coating
- 38 degree Helix Angle
| Mill Corner Radius | 0.09 in |
| End Style | Corner Radius |
| Helix Angle | 38 degree |
| Mill Construction | Variable Index |
| Flute Type | Spiral |
| Diameter - Decimal | 0.75 in |
| Length Of Cut - Metric | 57.15 mm |
| No. of Flutes | 5 |
| Overall Length | 5 in |
| Mill LOC Designation | Long |
| Mill Corner Radius - Metric | 2.29 mm |
| Diameter - Fraction | 3/4 in |
| Direction of Cut | Right Hand |
| Material | Carbide |
| Shank Size - Metric | 19.05 mm |
| Center Cutting | Yes |
| Length of Cut | 2.25 in |
| Weight | 0.0 LB |

