Skip to content Skip to navigation menu
ClevelandC80594

C80594

3/4x3/4x1-1/2x4 5Flt VI 0.125 CR - TiAlN
Item #113831596
  • 3/4 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • AP/MAX Coating
  • 38 degree Helix Angle
ClevelandC80594
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • AP/MAX Coating
  • 38 degree Helix Angle
Shank Size - Metric 19.05 mm
Flute Type Spiral
Material Carbide
Mill Construction Variable Index
Mill Corner Radius - Metric 3.17 mm
No. of Flutes 5
Mill LOC Designation Regular
Diameter - Decimal 0.75 in
Mill Corner Radius 0.125 in
Center Cutting Yes
Helix Angle 38 degree
Overall Length 4 in
Direction of Cut Right Hand
Length of Cut 1.5 in
Length Of Cut - Metric 38.1 mm
Diameter - Fraction 3/4 in
End Style Corner Radius
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison