
- 5/8 in Diameter
- Carbide Material
- 5 in Overall Length
- AP/MAX Coating
- 38 degree Helix Angle
Diameter - Fraction | 5/8 in |
Mill Construction | Variable Index |
Direction of Cut | Right Hand |
Center Cutting | Yes |
End Style | Corner Radius |
Flute Type | Spiral |
Mill LOC Designation | Long |
Mill Corner Radius | 0.09 in |
Overall Length | 5 in |
Mill Corner Radius - Metric | 2.29 mm |
Shank Size - Metric | 15.88 mm |
No. of Flutes | 5 |
Helix Angle | 38 degree |
Diameter - Decimal | 0.625 in |
Length of Cut | 2.25 in |
Material | Carbide |
Length Of Cut - Metric | 57.15 mm |
Weight | 0.0 LB |
