Skip to content Skip to navigation menu
ClevelandC80584

C80584

5/8x5/8x2-1/4x5 5Flt VI 0.030 CR - TiAlN
Item #113831576
  • 5/8 in Diameter
  • Carbide Material
  • 5 in Overall Length
  • AP/MAX Coating
  • 38 degree Helix Angle
ClevelandC80584
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/8 in Diameter
  • Carbide Material
  • 5 in Overall Length
  • AP/MAX Coating
  • 38 degree Helix Angle
Length Of Cut - Metric 57.15 mm
Length of Cut 2.25 in
Mill Construction Variable Index
Mill Corner Radius - Metric 0.76 mm
No. of Flutes 5
End Style Corner Radius
Helix Angle 38 degree
Diameter - Decimal 0.625 in
Mill Corner Radius 0.03 in
Material Carbide
Direction of Cut Right Hand
Overall Length 5 in
Center Cutting Yes
Shank Size - Metric 15.88 mm
Flute Type Spiral
Mill LOC Designation Long
Diameter - Fraction 5/8 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison