
- 5/8 in Diameter
- Carbide Material
- 3.5 in Overall Length
- AP/MAX Coating
- 38 degree Helix Angle
Shank Size - Metric | 15.88 mm |
Helix Angle | 38 degree |
Mill LOC Designation | Regular |
Mill Corner Radius | 0.09 in |
Diameter - Decimal | 0.625 in |
Overall Length | 3.5 in |
Center Cutting | Yes |
Mill Corner Radius - Metric | 2.29 mm |
Direction of Cut | Right Hand |
No. of Flutes | 5 |
Diameter - Fraction | 5/8 in |
End Style | Corner Radius |
Length Of Cut - Metric | 31.75 mm |
Length of Cut | 1.25 in |
Mill Construction | Variable Index |
Flute Type | Spiral |
Material | Carbide |
Weight | 0.0 LB |
