
- 5/8 in Diameter
- Carbide Material
- 3.5 in Overall Length
- AP/MAX Coating
- 38 degree Helix Angle
Diameter - Decimal | 0.625 in |
Material | Carbide |
No. of Flutes | 5 |
Length Of Cut - Metric | 31.75 mm |
Center Cutting | Yes |
Length of Cut | 1.25 in |
Mill Corner Radius - Metric | 0.76 mm |
Diameter - Fraction | 5/8 in |
Helix Angle | 38 degree |
Overall Length | 3.5 in |
Mill Construction | Variable Index |
Direction of Cut | Right Hand |
Shank Size - Metric | 15.88 mm |
Flute Type | Spiral |
End Style | Corner Radius |
Mill LOC Designation | Regular |
Mill Corner Radius | 0.03 in |
Weight | 0.0 LB |
