
- 1/2 in Diameter
- Carbide Material
- 3 in Overall Length
- AP/MAX Coating
- 38 degree Helix Angle
Length of Cut | 1 in |
Center Cutting | Yes |
Mill Construction | Variable Index |
Length Of Cut - Metric | 25.4 mm |
Shank Size - Metric | 12.7 mm |
Helix Angle | 38 degree |
Material | Carbide |
Diameter - Decimal | 0.5 in |
Direction of Cut | Right Hand |
Diameter - Fraction | 1/2 in |
Mill LOC Designation | Regular |
Flute Type | Spiral |
No. of Flutes | 5 |
End Style | Corner Radius |
Overall Length | 3 in |
Weight | 0.0 LB |
