
- 7/16 in Diameter
- Carbide Material
- 2.5 in Overall Length
- AP/MAX Coating
- 38 degree Helix Angle
Overall Length | 2.5 in |
Center Cutting | Yes |
Length of Cut | 0.625 in |
No. of Flutes | 5 |
Length Of Cut - Metric | 15.88 mm |
End Style | Corner Radius |
Direction of Cut | Right Hand |
Mill Construction | Variable Index |
Material | Carbide |
Diameter - Decimal | 0.4375 in |
Diameter - Fraction | 7/16 in |
Helix Angle | 38 degree |
Mill LOC Designation | Stub |
Shank Size - Metric | 11.11 mm |
Flute Type | Spiral |
Weight | 0.0 LB |
