
- 3/8 in Diameter
- Carbide Material
- 4 in Overall Length
- AP/MAX Coating
- 38 degree Helix Angle
Center Cutting | Yes |
Mill LOC Designation | Extra Long |
Mill Construction | Variable Index |
Shank Size - Metric | 9.52 mm |
Diameter - Fraction | 3/8 in |
Material | Carbide |
Diameter - Decimal | 0.375 in |
Length Of Cut - Metric | 50.8 mm |
Direction of Cut | Right Hand |
No. of Flutes | 5 |
End Style | Corner Radius |
Overall Length | 4 in |
Helix Angle | 38 degree |
Flute Type | Spiral |
Length of Cut | 2 in |
Weight | 0.0 LB |
