
- 3/8 in Diameter
- Carbide Material
- 3 in Overall Length
- AP/MAX Coating
- 38 degree Helix Angle
Mill Corner Radius - Metric | 0.51 mm |
Length of Cut | 1.125 in |
Length Of Cut - Metric | 28.57 mm |
Overall Length | 3 in |
Mill Construction | Variable Index |
Diameter - Decimal | 0.375 in |
End Style | Corner Radius |
Mill Corner Radius | 0.02 in |
Diameter - Fraction | 3/8 in |
Mill LOC Designation | Long |
Material | Carbide |
Flute Type | Spiral |
Direction of Cut | Right Hand |
No. of Flutes | 5 |
Helix Angle | 38 degree |
Shank Size - Metric | 9.52 mm |
Center Cutting | Yes |
Weight | 0.0 LB |
