
- 3/8 in Diameter
- Carbide Material
- 2 in Overall Length
- AP/MAX Coating
- 38 degree Helix Angle
Direction of Cut | Right Hand |
Diameter - Decimal | 0.375 in |
Helix Angle | 38 degree |
Overall Length | 2 in |
Length of Cut | 0.625 in |
Shank Size - Metric | 9.52 mm |
Center Cutting | Yes |
Mill Corner Radius - Metric | 0.51 mm |
Mill Construction | Variable Index |
Mill Corner Radius | 0.02 in |
Material | Carbide |
Mill LOC Designation | Stub |
Diameter - Fraction | 3/8 in |
Length Of Cut - Metric | 15.88 mm |
No. of Flutes | 5 |
Flute Type | Spiral |
End Style | Corner Radius |
Weight | 0.0 LB |
