- E Diameter
- Carbide Material
- 2 in Overall Length
- AP/MAX Coating
- 38 degree Helix Angle
| No. of Flutes | 5 |
| Length of Cut | 0.5 in |
| Diameter - Decimal | 0.25 in |
| Diameter - Fraction | 1/4 in |
| Mill Corner Radius | 0.02 in |
| Center Cutting | Yes |
| Mill Construction | Variable Index |
| Shank Size - Metric | 6.35 mm |
| Diameter - Wire | E |
| Mill Corner Radius - Metric | 0.51 mm |
| Material | Carbide |
| Length Of Cut - Metric | 12.7 mm |
| Direction of Cut | Right Hand |
| End Style | Corner Radius |
| Overall Length | 2 in |
| Helix Angle | 38 degree |
| Mill LOC Designation | Stub |
| Flute Type | Spiral |
| Weight | 0.0 LB |

