Skip to content Skip to navigation menu
ClevelandC80442

C80442

1/2x1/2x2x4 5Flt STL 0.000 CR - TiAlN
Item #113831480
  • 1/2 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • TiAlN Coating
ClevelandC80442
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • TiAlN Coating
Shank Size - Metric 12.7 mm
Length of Cut 2 in
Diameter - Fraction 1/2 in
Flute Type Spiral
Center Cutting Yes
Diameter - Decimal 0.5 in
Mill LOC Designation Long
Material Carbide
No. of Flutes 5
End Style Square
Overall Length 4 in
Mill Construction High Helix for Hardened Steel & Stainless Steel
Direction of Cut Right Hand
Length Of Cut - Metric 50.8 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison