- 5/16 in Diameter
- Carbide Material
- 4 in Overall Length
- TiAlN Coating
| Length of Cut | 1.25 in |
| End Style | Square |
| Length Of Cut - Metric | 31.75 mm |
| Direction of Cut | Right Hand |
| No. of Flutes | 5 |
| Center Cutting | Yes |
| Shank Size - Metric | 7.94 mm |
| Material | Carbide |
| Flute Type | Spiral |
| Diameter - Fraction | 5/16 in |
| Mill Construction | High Helix for Hardened Steel & Stainless Steel |
| Mill LOC Designation | Long |
| Diameter - Decimal | 0.3125 in |
| Overall Length | 4 in |
| Weight | 0.0 LB |

