- 1/8 in Diameter
- Carbide Material
- 1.5 in Overall Length
- TiAlN Coating
| No. of Flutes | 5 |
| Mill Construction | High Helix for Hardened Steel & Stainless Steel |
| Mill LOC Designation | Regular |
| End Style | Square |
| Diameter - Decimal | 0.125 in |
| Length Of Cut - Metric | 12.7 mm |
| Direction of Cut | Right Hand |
| Overall Length | 1.5 in |
| Material | Carbide |
| Length of Cut | 0.5 in |
| Flute Type | Spiral |
| Diameter - Fraction | 1/8 in |
| Center Cutting | Yes |
| Shank Size - Metric | 3.17 mm |
| Weight | 0.0 LB |

