Skip to content Skip to navigation menu
ClevelandC80275

C80275

CEM-DE4 5/32x7/16x3 4FL GP-SCEM-TiAlN
Item #113831397
  • 5/32 in Diameter
  • Carbide Material
  • 3 in Overall Length
  • TiAlN Coating
ClevelandC80275
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/32 in Diameter
  • Carbide Material
  • 3 in Overall Length
  • TiAlN Coating
Flute Type Spiral
End Style Square
Length of Cut 0.4375 in
Direction of Cut Right Hand
Mill Construction General Purpose
Diameter - Fraction 5/32 in
Overall Length 3 in
Mill LOC Designation Regular
Diameter - Decimal 0.1562 in
Material Carbide
Length Of Cut - Metric 11.11 mm
Center Cutting Yes
No. of Flutes 4
Shank Size - Metric 9.52 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison