
- 9/32 in Diameter
- Carbide Material
- 3.5 in Overall Length
- TiAlN Coating
Mill Construction | General Purpose |
Shank Size - Metric | 9.52 mm |
Flute Type | Spiral |
No. of Flutes | 2 |
Diameter - Fraction | 9/32 in |
Center Cutting | Yes |
Mill LOC Designation | Regular |
Direction of Cut | Right Hand |
Overall Length | 3.5 in |
Diameter - Decimal | 0.2812 in |
End Style | Square |
Material | Carbide |
Length Of Cut - Metric | 17.46 mm |
Length of Cut | 0.6875 in |
Weight | 0.0 LB |
