
- 7/32 in Diameter
- Carbide Material
- 3.5 in Overall Length
- TiAlN Coating
Center Cutting | Yes |
Mill Construction | General Purpose |
Length of Cut | 0.5625 in |
Material | Carbide |
Overall Length | 3.5 in |
No. of Flutes | 2 |
Mill LOC Designation | Regular |
Length Of Cut - Metric | 14.29 mm |
Direction of Cut | Right Hand |
Diameter - Decimal | 0.2188 in |
End Style | Square |
Flute Type | Spiral |
Shank Size - Metric | 9.52 mm |
Diameter - Fraction | 7/32 in |
Weight | 0.0 LB |
