
- 3/16 in Diameter
- Carbide Material
- 2 in Overall Length
- TiAlN Coating
Mill Construction | General Purpose |
Direction of Cut | Right Hand |
Flute Type | Spiral |
End Style | Square |
Center Cutting | Yes |
Diameter - Decimal | 0.1875 in |
No. of Flutes | 2 |
Mill LOC Designation | Stub |
Diameter - Fraction | 3/16 in |
Length of Cut | 0.375 in |
Length Of Cut - Metric | 9.52 mm |
Material | Carbide |
Overall Length | 2 in |
Shank Size - Metric | 4.76 mm |
Weight | 0.0 LB |
