Skip to content Skip to navigation menu
ClevelandC80114

C80114

1/2x1/2x5/8x2-1/2 4Flt VI BALL - TiAlN
Item #113831339
  • 1/2 in Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • AP/MAX Coating
ClevelandC80114
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • AP/MAX Coating
End Style Ball Nose
Material Carbide
Length of Cut 0.625 in
Length Of Cut - Metric 15.88 mm
Diameter - Fraction 1/2 in
Diameter - Decimal 0.5 in
Center Cutting Yes
Mill LOC Designation Regular
Mill Construction Variable Index
Direction of Cut Right Hand
Shank Size - Metric 12.7 mm
No. of Flutes 4
Overall Length 2.5 in
Flute Type Spiral
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison