
- 7/16 in Diameter
- Carbide Material
- 3 in Overall Length
- TiAlN Coating
Mill LOC Designation | Regular |
Diameter - Decimal | 0.4375 in |
Direction of Cut | Right Hand |
Length Of Cut - Metric | 14.29 mm |
Material | Carbide |
Length of Cut | 0.5625 in |
No. of Flutes | 5 |
Mill Construction | High Helix for Steel & Stainless Steel |
Center Cutting | Yes |
End Style | Square |
Flute Type | Spiral |
Overall Length | 3 in |
Shank Size - Metric | 11.11 mm |
Diameter - Fraction | 7/16 in |
Weight | 0.0 LB |
