
- 7/16 in Diameter
- Carbide Material
- 2.5 in Overall Length
- AP/MAX Coating
End Style | Corner Radius |
Diameter - Decimal | 0.4375 in |
Diameter - Fraction | 7/16 in |
Overall Length | 2.5 in |
Center Cutting | Yes |
Flute Type | Spiral |
Mill LOC Designation | Stub |
Shank Size - Metric | 11.11 mm |
Material | Carbide |
No. of Flutes | 4 |
Length Of Cut - Metric | 15.88 mm |
Mill Construction | Variable Index |
Direction of Cut | Right Hand |
Length of Cut | 0.625 in |
Weight | 0.0 LB |
