
- E Diameter
- Carbide Material
- 3 in Overall Length
- AP/MAX Coating
Length Of Cut - Metric | 31.75 mm |
Diameter - Decimal | 0.25 in |
Center Cutting | Yes |
Flute Type | Spiral |
Direction of Cut | Right Hand |
Mill LOC Designation | Regular |
Mill Construction | Variable Index |
Shank Size - Metric | 6.35 mm |
No. of Flutes | 4 |
Material | Carbide |
Length of Cut | 1.25 in |
Diameter - Wire | E |
Diameter - Fraction | 1/4 in |
Overall Length | 3 in |
End Style | Corner Radius |
Weight | 0.0 LB |
