- 3/16 in Diameter
- Carbide Material
- 2 in Overall Length
- AP/MAX Coating
| End Style | Corner Radius |
| No. of Flutes | 4 |
| Material | Carbide |
| Center Cutting | Yes |
| Mill Construction | Variable Index |
| Length Of Cut - Metric | 11.11 mm |
| Shank Size - Metric | 4.76 mm |
| Diameter - Decimal | 0.1875 in |
| Length of Cut | 0.4375 in |
| Direction of Cut | Right Hand |
| Mill LOC Designation | Regular |
| Flute Type | Spiral |
| Diameter - Fraction | 3/16 in |
| Overall Length | 2 in |
| Weight | 0.0 LB |

