
- 1/8 in Diameter
- Carbide Material
- 1.5 in Overall Length
- AP/MAX Coating
Mill Construction | Variable Index |
Flute Type | Spiral |
Length of Cut | 0.5 in |
Diameter - Fraction | 1/8 in |
Material | Carbide |
Overall Length | 1.5 in |
Diameter - Decimal | 0.125 in |
End Style | Corner Radius |
Mill Corner Radius | 0.01 in |
Center Cutting | Yes |
No. of Flutes | 4 |
Mill Corner Radius - Metric | 0.25 mm |
Shank Size - Metric | 3.17 mm |
Direction of Cut | Right Hand |
Length Of Cut - Metric | 12.7 mm |
Mill LOC Designation | Regular |
Weight | 0.0 LB |
