
- 1/8 in Diameter
- Carbide Material
- 1.5 in Overall Length
- AP/MAX Coating
Length of Cut | 0.25 in |
Direction of Cut | Right Hand |
Diameter - Decimal | 0.125 in |
Flute Type | Spiral |
Material | Carbide |
Overall Length | 1.5 in |
Diameter - Fraction | 1/8 in |
Length Of Cut - Metric | 6.35 mm |
Shank Size - Metric | 3.17 mm |
Center Cutting | Yes |
Mill LOC Designation | Stub |
End Style | Corner Radius |
No. of Flutes | 4 |
Mill Construction | Variable Index |
Weight | 0.0 LB |
